Motion
50232304
Hydraulic Gauge - 250 bar, 2-1/2 in Face Diameter, Lower Mount (LM), Glycerin Filled
Mi Item #04076062
MFR #50232304
Price$95.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Gauge - 250 bar, 2-1/2 in Face Diameter, Lower Mount (LM), Glycerin Filled
Mi Item #04076062
MFR #50232304

Mfr description
233.53 2.5 250BAR G1/4B L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$95.97/each

Specifications

Dimensions

  • Face Diameter
    2-1/2 in
  • Overall Depth
    54 mm

Details

  • Case Filling
    Glycerin
  • Case Material
    Stainless Steel
  • Connection Gender
    Male
  • Gauge Pressure Range
    250 bar
  • Gauge Type
    Process
  • Lens Material
    Polycarbonate
  • Max Operating Temperature
    +140 °F
  • Mounting Type
    Lower Mount (LM)
  • Thread Connection
    1/4 BSPP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)