Specifications
Dimensions
- Face Diameter4 in
- Overall Depth79.5 mm
Details
- Case FillingGlycerin
- Case MaterialStainless Steel
- Connection GenderMale
- Gauge Pressure Range3000 psi
- Gauge TypeHydraulic
- Lens MaterialPolycarbonate
- Max Operating Temperature+140 °F
- Seal MaterialEPDM
- Thread Connection1/4 NPT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)