Specifications
Dimensions
- Face Diameter4 in
- Overall Depth74 mm
Details
- Case FillingGlycerin
- Case MaterialBrass
- Connection GenderMale
- Gauge Pressure Range5000 psi
- Gauge TypeHydraulic
- Lens MaterialAcrylic
- Max Operating Temperature+140 °F
- Seal MaterialNitrile
- Thread Connection1/2 NPT
Overview
Mfr description
213.40 4 5000PSI/KPA 1/2 B FF