Motion
50379241
Hydraulic Gauge - 10 Mpa, 1-1/2 in Face Diameter, Glycerin Filled
Mi Item #04076144
MFR #50379241
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Gauge - 10 Mpa, 1-1/2 in Face Diameter, Glycerin Filled
Mi Item #04076144
MFR #50379241

Mfr description
113.13 1.5 10MPA 1/4 B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Diameter
    1-1/2 in
  • Overall Depth
    42.5 mm

Details

  • Case Filling
    Glycerin
  • Case Material
    ABS
  • Connection Gender
    Male
  • Gauge Pressure Range
    10 MPa
  • Gauge Type
    Hydraulic, Pneumatic
  • Lens Material
    Acrylic
  • Max Operating Temperature
    +140 °F
  • Thread Connection
    1/4 NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)