Motion
50131605
233.53 Series
Mi Item #04076165
MFR #50131605
Price$212.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
233.53 Series
Mi Item #04076165
MFR #50131605

Mfr description
233.53 2.5 160PSI 1/4 B UC
  • For Liquid Filled Gauge Add In.-829 In. To The Part Number
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$212.28/each

Specifications

Dimensions

  • Face Diameter
    2-1/2 in

Details

  • Application
    Rugged Construction Stainless Steel Gauge, Which Provides Resistance To The Most Corrosive Media / Environments.
  • Case Filling
    Glycerin
  • Case Material
    Stainless Steel
  • Design Features
    304 Stainless Steel Case, O-ring Or Welded Connection To Socket, 304 Stainless Steel Crimped Ring Bezel
  • Gauge Pressure Range
    160 psi
  • Gauge Type
    Pressure Gauge
  • Lens Material
    Polycarbonate
  • Mounting Type
    Center Back Mount (CBM)
  • Pointer Material
    Black Aluminum
  • Series
    233.53
  • Thread Connection
    1/4 NPT
  • Wetted Materials
    316 Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)