Motion
50408801
Hydraulic Gauge - 3000 psi, 4 in Face Diameter, Glycerin Filled
MI ITEM #04076167
MFR #50408801
Price$672.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Gauge - 3000 psi, 4 in Face Diameter, Glycerin Filled
MI ITEM #04076167
MFR #50408801

Mfr description
213.40 4" 3000PSI 1/4 NPT LBM GAUGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$672.82/each

Specifications

Dimensions

  • Face Diameter
    4 in
  • Overall Depth
    74 mm

Details

  • Case Filling
    Glycerin
  • Case Material
    Brass
  • Connection Gender
    Male
  • Gauge Pressure Range
    3000 psi
  • Gauge Type
    Hydraulic
  • Lens Material
    Acrylic
  • Max Operating Temperature
    +140 °F
  • Seal Material
    Nitrile
  • Thread Connection
    1/4 NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)