Motion
50409280
Hydraulic Gauge - 3000 psi, 4 in Face Diameter, Glycerin Filled
MI ITEM #04076177
MFR #50409280
Your Price$628.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Gauge - 3000 psi, 4 in Face Diameter, Glycerin Filled
MI ITEM #04076177
MFR #50409280

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$628.48/each(List $867.31)

Overview

Mfr description
213.40 4 3000PSI/BAR 1/4 B FF

Specifications

  • Gauge Type
    Hydraulic
  • Gauge Pressure Range
    3000 psi
  • Max Operating Temperature
    +140 °F
  • Face Diameter
    4 in
  • Lens Material
    Acrylic
  • Case Filling
    Glycerin
  • Case Material
    Brass
  • Connection Gender
    Male
  • Thread Connection
    1/4 NPT
  • Seal Material
    Nitrile
  • Overall Depth
    74 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text