Motion
50475053
Hydraulic Gauge - 5000 psi, 4 in Face Diameter, Glycerin Filled
MI ITEM #04076239
MFR #50475053
List Price$924.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Gauge - 5000 psi, 4 in Face Diameter, Glycerin Filled
MI ITEM #04076239
MFR #50475053

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$924.00/each for your price

Overview

Mfr description
213.40 4 5000PSI/KPA 1/2 B SIL FF-CHRM B

Specifications

  • Gauge Type
    Hydraulic
  • Gauge Pressure Range
    5000 psi
  • Max Operating Temperature
    +140 °F
  • Face Diameter
    4 in
  • Lens Material
    Acrylic
  • Case Filling
    Glycerin
  • Case Material
    Brass
  • Connection Gender
    Male
  • Thread Connection
    1/2 NPT
  • Seal Material
    Nitrile
  • Overall Depth
    74 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text