Motion
50988159
Hydraulic Gauge - 200 psi, 2-1/2 in Face Diameter, Glycerin Filled
MI ITEM #04076383
MFR #50988159
List Price$115.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Gauge - 200 psi, 2-1/2 in Face Diameter, Glycerin Filled
MI ITEM #04076383
MFR #50988159

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$115.41/each for your price

Overview

Mfr description
213.53 2.5 200PSI 1/4 B FF

Specifications

  • Gauge Type
    Hydraulic
  • Gauge Pressure Range
    200 psi
  • Max Operating Temperature
    +140 °F
  • Face Diameter
    2-1/2 in
  • Lens Material
    Polycarbonate
  • Case Filling
    Glycerin
  • Case Material
    Stainless Steel
  • Connection Gender
    Male
  • Thread Connection
    1/4 NPT
  • Seal Material
    EPDM
  • Overall Depth
    54 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text