Specifications
Dimensions
- Face Diameter2-1/2 in
- Overall Depth63 mm
Details
- Case FillingGlycerin
- Case MaterialBrass
- Connection GenderMale
- Gauge Pressure Range300 psi
- Gauge TypeHydraulic
- Lens MaterialAcrylic
- Max Operating Temperature+140 °F
- Mounting TypeCenter Back Mount (CBM)
- Seal MaterialNitrile
- Thread Connection1/4 NPT