Motion
9737251-0001
Hydraulic Gauge - 232.53 Series, 3000 psi, 4 in Face Diameter, Glycerin Filled
MI ITEM #04076540
MFR #9737251-0001
Price$395.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Gauge - 232.53 Series, 3000 psi, 4 in Face Diameter, Glycerin Filled
MI ITEM #04076540
MFR #9737251-0001

Mfr description
233.53 4 3000PSI 1/2 B FF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$395.84/each

Specifications

Dimensions

  • Face Diameter
    4 in
  • Overall Depth
    79.5 mm

Details

  • Accuracy
    +/- 1 %
  • Case Filling
    Glycerin
  • Case Material
    Stainless Steel
  • Connection Gender
    Male
  • Gauge Pressure Range
    3000 psi
  • Gauge Type
    Process
  • Lens Material
    Polycarbonate
  • Material
    Stainless Steel
  • Max Operating Temperature
    +140 °F
  • Mounting Type
    Lower Back Mount (LBM)
  • Scale Measurement Ranges
    3000 psi
  • Series
    232.53
  • Thread Connection
    1/2 NPT
  • Type
    Tube Pressure Gauge

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)