Specifications
Dimensions
- Mount Hole Screw SizeM12
- Nominal Rail Size45 mm
- Overall Height60 mm
- Overall Length140.60 mm
- Overall Width120 mm
Details
- Accuracy ClassG3
- Block TypeStandard
- Dynamic Load Capacity69000 N, 15511.82 lbf
- LubricationRelubricatable
- Measurement StandardMetric
- PreloadV1
- SeriesKWVE
- Static Load Capacity141000 N, 31698.06 lbf
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)