Motion
16B-2 PROCOAT X 10  ft

PEER CHAIN
16B-2 PROCOAT X 10 ft

Procoat® Roller Chain - British Standard Series, 16B / 1 in, Riveted, 2 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #04079778
MFR #16B-2 PROCOAT X 10 ft
Price$103.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
16B-2 PROCOAT X 10 ft

Procoat® Roller Chain - British Standard Series, 16B / 1 in, Riveted, 2 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #04079778
MFR #16B-2 PROCOAT X 10 ft

Mfr description
16B-2 PROCOAT RIV X 10 FT G-1
  • Provides excellent corrosion resistance and commonly used in applications with high humidity, outdoor environments, saltwater applications.
  • Stronger, more impact-resistant than Stainless Steel.
  • ProCoat offers the durability and load-bearing features of Carbon Steel.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$103.04/each

Specifications

Dimensions

  • Inside Width
    0.670 in
  • Link Plate Height
    0.814 in
  • Link Plate Thickness
    0.156 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.326 in
  • Pitch
    1 in
  • Plate Height
    0.830 in
  • Plate Thickness
    0.250 in
  • Roller Diameter
    0.625 in
  • Roller Width
    0.670 in
  • Tensile Strength
    34216 ft-lbs
  • Weight
    3.54 lbs
  • Weight per Foot
    3.54 lbs, 5.268 kg/m

Details

  • Application
    Corrosion Resistant
  • Chain Construction
    Riveted
  • Chain Number
    16B-2
  • Chain Number & Pitch
    16B / 1 in
  • Chain Standard
    ISO
  • Chain Type
    Corrosion Resistant
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    Taiwan
  • Finish Coating
    Corrosion Resistant
  • Manufacturer Catalog Number
    7398
  • Manufacturer Stock Number
    7398
  • Material
    Carbon Steel
  • Measurement Standard
    Metric
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    British Standard
  • Standards Met
    ISO
  • Type
    Roller Chain
  • Working Load Capacity
    5952 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)