1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ISCAR METALS INC
5505766
Replaceable Drill Tip, Insert Style: IDM, Maximum Drill Diameter: 0.65", Material: Carbide
MI ITEM #
04079837
MFR #
5505766
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
ISCAR METALS INC 5505766
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ISCAR METALS INC
5505766
Replaceable Drill Tip, Insert Style: IDM, Maximum Drill Diameter: 0.65", Material: Carbide
MI ITEM #
04079837
MFR #
5505766
Mfr description
5505766 IDM 0650 IC908
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Maximum Drill Diameter
0.65 in
Details
Coolant Delivery
Internal
Finish Coating
TiN/TiAlN
Full Insert Style Code
IDM 0650
Insert Style
IDM
Manufacturer Grade
IC908
Material
Carbide
Material Grade
Submicron
Point Angle
140 °
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items