Motion
CDQSD20-5DM-XB13

SMC CORP OF AMERICA
CDQSD20-5DM-XB13

Compact Air Cylinder - Standard Type, 20 mm Bore, 5 mm Stroke
Mi Item #04082558
MFR #CDQSD20-5DM-XB13
Price$49.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQSD20-5DM-XB13

Compact Air Cylinder - Standard Type, 20 mm Bore, 5 mm Stroke
Mi Item #04082558
MFR #CDQSD20-5DM-XB13

Mfr description
CDQSD20-5DM-XB13
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.35/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Stroke
    5 mm

Details

  • Compact Cylinder Type
    Standard
  • Cylinder Series
    CQS
  • Manufacturer Catalog
  • Options
    Low Speed (5-50 mm/s)
  • Product Type
    Compact Air Cylinders
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)