Motion
577102
Bench Grinder - 8 in Wheel Diameter, 1 hp, 120 V, 3450 rpm
Mi Item #04086214
MFR #577102
Price$483.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bench Grinder - 8 in Wheel Diameter, 1 hp, 120 V, 3450 rpm
Mi Item #04086214
MFR #577102

Mfr description
577102JBG-8B 8" BENCH GRINDER
  • Totally enclosed pre-lubricated ball bearings
  • Heavy-duty guarded toggle switch on 8 in and 10 in
  • Rubber mounts prevent movement
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$483.47/each

Specifications

Dimensions

  • Grinding Wheel Diameter
    8 in
  • Grinding Wheel Width
    1 in
  • Overall Height
    12-1/2 in
  • Overall Length
    19 in
  • Overall Width
    10 in
  • Shaft Diameter
    5/8 in

Details

  • Additional Details
    Totally enclosed pre-lubricated ball bearings. Rubber mounts prevent movement. Heavy-duty guarded toggle switch. Cast iron wheel guards and dust vents. UL listed.
  • Amperage
    8 A
  • Amps
    3.5/1.75
  • Horsepower
    1 hp
  • Includes
    Wheel Guards
  • Manufacturer Product Page
  • Material
    Cast Iron
  • Phase
    1
  • Speed
    3450 rpm
  • UPC_NO
    662755105517
  • Voltage
    120 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)