Motion
MAX1-USA
Max Uncorded Ear Plugs, 33dB Rated, Contoured Shape, PK 200
MI ITEM #04086887
MFR #MAX1-USA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Max Uncorded Ear Plugs, 33dB Rated, Contoured Shape, PK 200
MI ITEM #04086887
MFR #MAX1-USA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MAX1-USA UNCORDED EAR PLUG
  • Bell shape delivers maximum in-ear comfort
  • Contoured design easier to insert, resists tendency to back out of ear canal
  • Polyurethane foam enhances comfort, especially for long-term wear
  • Smooth, soil-resistant closed-cell foam skin prevents dirt buildup
  • One size fits all
  • Color: Coral, MAX USA in patriotic red/white/blue colors
  • Priced per pair

Specifications

  • Attachment Type
    Uncorded
  • Disposable
    Yes
  • Noise Reduction Rating Nrr
    33 dB
  • Insertion Method
    Roll Down
  • Plug Shape
    Bell
  • Plug Color
    Red
  • Plug Material
    Foam
  • Product Line
    Max
  • Package Quantity
    200
  • Standards Met
    CSA Class AL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text