Motion
MAX-5
Uncorded, 5 Pr Polybag, UOM = CS, 2500 Pairs per Case, 50 Bags per Box, 10 Boxes per Case
MI ITEM #04086890
MFR #MAX-5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Uncorded, 5 Pr Polybag, UOM = CS, 2500 Pairs per Case, 50 Bags per Box, 10 Boxes per Case
MI ITEM #04086890
MFR #MAX-5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MAX-5 UNCORDED EAR PLUG

Specifications

  • Attachment Type
    Uncorded
  • Noise Reduction Rating Nrr
    33 dB
  • Insertion Method
    No Roll
  • Plug Shape
    Bell
  • Plug Color
    Red
  • Plug Material
    Polyurethane
  • Product Line
    Max
  • Standards Met
    ANSI S3.19-1974

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought