Motion
MAX-30-PB
Corded, Paperbag, UOM = CS, 1000 Pairs per Case, 10 Boxes per Case, 100 Pairs per Box
Mi Item #04086892
MFR #MAX-30-PB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corded, Paperbag, UOM = CS, 1000 Pairs per Case, 10 Boxes per Case, 100 Pairs per Box
Mi Item #04086892
MFR #MAX-30-PB

Mfr description
MAX-30-PB POLYCORD, PAPER BAG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Attachment Type
    Corded
  • Cord Material
    Polycord
  • Insertion Method
    No Roll
  • Noise Reduction Rating Nrr
    33 dB
  • Plug Color
    Red
  • Plug Material
    Polyurethane
  • Plug Shape
    Bell
  • Product Line
    Max
  • Standards Met
    ANSI S3.19-1974
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)