Motion
MAX30-USA
Max Corded Ear Plugs, 33dB Rated, Reusable Bell Shape, PK 100
Mi Item #04086894
MFR #MAX30-USA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Max Corded Ear Plugs, 33dB Rated, Reusable Bell Shape, PK 100
Mi Item #04086894
MFR #MAX30-USA

Mfr description
MAX30-USA CORDED, INDIVIDUAL POLYBAG
  • Bell shape delivers maximum in-ear comfort
  • Contoured design easier to insert, resists tendency to back out of ear canal
  • Polyurethane foam enhances comfort, especially for long-term wear
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Attachment Type
    Corded
  • Band Color
    Red
  • Disposable
    Yes
  • Insertion Method
    Roll Down
  • Noise Reduction Rating Nrr
    33 dB
  • Package Quantity
    100
  • Plug Color
    Red
  • Plug Material
    Foam
  • Plug Shape
    Bell
  • Product Line
    Max
  • Standards Met
    CSA Class AL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)