Motion
MAX-LS4-REFILL
Max Ear Plug Refill for Dispenser - 400 Earplug Capacity
Mi Item #04086898
MFR #MAX-LS4-REFILL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Max Ear Plug Refill for Dispenser - 400 Earplug Capacity
Mi Item #04086898
MFR #MAX-LS4-REFILL

Mfr description
MXM-LS4-REFILL UNCORDED, LS-400 DISP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    0.003 lb

Details

  • Earplug Capacity
    400
  • ECCN
    EAR99
  • Harmonization Code
    3926909996
  • Insertion Method
    No Roll
  • Manufacturer Upc Number
    10033552022005
  • Noise Reduction Rating Nrr
    33 dB
  • Plug Color
    Red
  • Plug Material
    Polyurethane
  • Plug Shape
    Bell
  • Product Line
    Max
  • Standards Met
    ANSI S3.19-1974
  • UPC_NO
    033552014348
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)