Motion
LL-1-PB
Laser Lite Uncorded Earplugs - Uncorded, Disposable, 32 dB, Purple/Yellow Plug Color
Mi Item #04086900
MFR #LL-1-PB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Laser Lite Uncorded Earplugs - Uncorded, Disposable, 32 dB, Purple/Yellow Plug Color
Mi Item #04086900
MFR #LL-1-PB

Mfr description
LL-1-PB UNCORDED, PAPER BAG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Attachment Type
    Uncorded
  • Insertion Method
    Roll Down
  • Noise Reduction Rating Nrr
    32 dB
  • Plug Color
    Purple/Yellow
  • Plug Material
    Polyurethane
  • Plug Shape
    Contoured T-Shape
  • Product Line
    Laser Lite
  • Standards Met
    ANSI S3.19-1974
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)