Specifications
Details
- Attachment TypeCorded
- Cord MaterialCotton
- Insertion MethodRoll Down
- Noise Reduction Rating Nrr32 dB
- Plug ColorPurple/Yellow
- Plug MaterialPolyurethane
- Plug ShapeContoured T-Shape
- Product LineLaser Lite
- Standards MetANSI S3.19-1974
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)