Motion
LPF-30
Max Lite Corded Earplugs - Corded, Disposable, 30 dB, Green Plug Color
MI ITEM #04086907
MFR #LPF-30
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Max Lite Corded Earplugs - Corded, Disposable, 30 dB, Green Plug Color
MI ITEM #04086907
MFR #LPF-30

Mfr description
LPF-30-PB POLYCORD, PAPER BAG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Attachment Type
    Corded
  • Insertion Method
    Roll Down
  • Noise Reduction Rating Nrr
    30 dB
  • Plug Color
    Green
  • Plug Material
    Polyurethane
  • Plug Shape
    Contoured T-Shape
  • Product Line
    Max Lite
  • Standards Met
    ANSI S3.19-1974

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)