Motion
LPF-LS4-REFILL
Max Lite Ear Plug Refill for Dispenser - 400 Earplug Capacity
MI ITEM #04086909
MFR #LPF-LS4-REFILL
Price$0.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Max Lite Ear Plug Refill for Dispenser - 400 Earplug Capacity
MI ITEM #04086909
MFR #LPF-LS4-REFILL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$0.23/each

Specifications

Dimensions

  • Weight
    0.003 lb

Details

  • Earplug Capacity
    400
  • Harmonization Code
    3926909996
  • Insertion Method
    Roll Down
  • Manufacturer Upc Number
    10033552022012
  • Noise Reduction Rating Nrr
    30 dB
  • Plug Color
    Green
  • Plug Material
    Polyurethane Foam
  • Plug Shape
    T-Shape
  • Product Line
    Max Lite
  • Standards Met
    ANSI S3.19-1974
  • Type
    Earplug Refill Box
  • UPC_NO
    033552014331

Overview

Mfr description
LPF-LS4-REFILL UNCORDED, LS-400 DISP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought