Motion
MM-1-D
Multi Max Earplug Refill Box - 500 Pairs Earplug Capacity, Earplugs Included
Mi Item #04086938
MFR #MM-1-D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multi Max Earplug Refill Box - 500 Pairs Earplug Capacity, Earplugs Included
Mi Item #04086938
MFR #MM-1-D

Mfr description
MM-1-D UNCORDED, LS-500 DISP REFILL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Earplug Capacity
    500 Pairs
  • Earplugs Included Or Not
    Earplugs Included
  • Insertion Method
    Roll Down
  • Noise Reduction Rating Nrr
    31 dB
  • Plug Color
    Pink/Yellow
  • Plug Material
    Polyurethane Foam
  • Plug Shape
    Pod
  • Product Line
    Multi Max
  • Standards Met
    ANSI S3.19-1974
  • Type
    Earplug Refill Box
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)