Motion
MM-LS4-REFILL
Multi Max Ear Plug Refill for Dispenser - 400 Earplug Capacity
Mi Item #04086940
MFR #MM-LS4-REFILL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multi Max Ear Plug Refill for Dispenser - 400 Earplug Capacity
Mi Item #04086940
MFR #MM-LS4-REFILL

Mfr description
MM-LS4 UNCORDED, LS-400 DISP REFILL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Dimensions
    12.5 x 12.3 x 10.7 in
  • Weight
    0.003 lb

Details

  • Earplug Capacity
    400
  • Harmonization Code
    3926909996
  • Insertion Method
    Roll Down
  • Manufacturer Upc Number
    10033552022029
  • Noise Reduction Rating Nrr
    31 dB
  • Plug Color
    Red/Yellow
  • Plug Material
    Polyurethane
  • Plug Shape
    Barrel
  • Product Line
    Multi Max
  • Standards Met
    ANSI S3.19-1974

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)