Motion
AS-30R
AirSoft Corded Earplug - Corded, No, 27 dB, Blue Plug Color
Mi Item #04086944
MFR #AS-30R
Price$2.17/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AirSoft Corded Earplug - Corded, No, 27 dB, Blue Plug Color
Mi Item #04086944
MFR #AS-30R

Mfr description
AS-30R RED POLYCORD, REUSABLE CASE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.17/pr

Specifications

Dimensions

  • Size
    Universal

Details

  • Attachment Type
    Corded
  • Band Color
    Red
  • Cord Color
    Red
  • Cord Material
    Polycord
  • Disposable
    No
  • Insertion Method
    Push-In Stem
  • Noise Reduction Rating Nrr
    27 dB
  • Package Quantity
    50
  • Plug Color
    Blue
  • Plug Material
    Vinyl
  • Plug Shape
    Flanged
  • Product Line
    AirSoft
  • Standards Met
    ANSI S3.19-1974, CSA Class AL, 29 CFR 1910.95 - OSHA
  • Style
    Corded
  • UPC_NO
    033552000310
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)