Motion
QD-1-DS
Quiet Uncorded Earplugs - Uncorded, Reusable, 26 dB, Orange Plug Color
Mi Item #04086946
MFR #QD-1-DS
Price$0.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quiet Uncorded Earplugs - Uncorded, Reusable, 26 dB, Orange Plug Color
Mi Item #04086946
MFR #QD-1-DS

Mfr description
QD-1-DS UNCORDED, LS-500 DISP REFILL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.88/each

Specifications

Details

  • Attachment Type
    Uncorded
  • Insertion Method
    Push-In Stem
  • Noise Reduction Rating Nrr
    26 dB
  • Plug Color
    Orange
  • Plug Material
    Vinyl
  • Plug Shape
    Bell
  • Product Line
    Quiet
  • Standards Met
    ANSI S3.19-1974
  • UPC_NO
    033552005582
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)