Specifications
Dimensions
- SizeLarge
Details
- Attachment TypeUncorded
- Insertion MethodPush-In Stem
- Noise Reduction Rating Nrr26 dB
- Plug ColorOrange
- Plug MaterialVinyl
- Plug ShapeBell
- Product LineQuiet
- Standards MetANSI S3.19-1974
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)