Motion
QD30-RC
Quiet Corded Ear Plugs, 26dB Rated, Reusable Bell Shape, PK 50
Mi Item #04086965
MFR #QD30-RC
Price$2.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quiet Corded Ear Plugs, 26dB Rated, Reusable Bell Shape, PK 50
Mi Item #04086965
MFR #QD30-RC

Mfr description
QD30-RC POLYCORD, REUSABLE CASE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.21/each

Specifications

Details

  • Attachment Type
    Corded
  • Band Color
    Orange
  • Cord Material
    Polycord
  • Insertion Method
    Push-In Stem
  • Noise Reduction Rating Nrr
    26 dB
  • Package Quantity
    50
  • Plug Color
    Orange
  • Plug Material
    Foam
  • Plug Shape
    Bell
  • Product Line
    Quiet
  • Standards Met
    ANSI S3.19-1974, CSA Class AL, 29 CFR 1910.95 - OSHA
  • UPC_NO
    033552005889
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)