Motion
QD30-SM
Corded, Small, Polybag, UOM = CS, 1000 Pairs per Case, 10 Boxes per Case, 100 Pairs per Box
MI ITEM #04086972
MFR #QD30-SM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corded, Small, Polybag, UOM = CS, 1000 Pairs per Case, 10 Boxes per Case, 100 Pairs per Box
MI ITEM #04086972
MFR #QD30-SM

Mfr description
QD30-SM POLYCORD, FLIP-TOP BOX, SMALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    Small

Details

  • Attachment Type
    Corded
  • Cord Material
    Polycord
  • Insertion Method
    Push-In Stem
  • Noise Reduction Rating Nrr
    26 dB
  • Plug Color
    Orange
  • Plug Material
    Vinyl
  • Plug Shape
    Bell
  • Product Line
    Quiet
  • Standards Met
    ANSI S3.19-1974

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)