Motion
FUS30S-HP
Fusion Corded Earplug - Corded, No, 27 dB, Green Plug Color
MI ITEM #04086974
MFR #FUS30S-HP
Price$2.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fusion Corded Earplug - Corded, No, 27 dB, Green Plug Color
MI ITEM #04086974
MFR #FUS30S-HP

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2.84/each

Specifications

Dimensions

  • Size
    Small

Details

  • Attachment Type
    Corded
  • Band Color
    Green/Yellow
  • Cord Material
    Cloth
  • Disposable
    No
  • Insertion Method
    Push-In Stem
  • Noise Reduction Rating Nrr
    27 dB
  • Package Quantity
    100
  • Plug Color
    Green
  • Plug Material
    Soft Plastic
  • Plug Shape
    Flanged
  • Product Line
    Fusion
  • Standards Met
    CSA Class AL
  • Style
    Corded
  • UPC_NO
    033552001164

Overview

Mfr description
FUS30S-HP OPTIONAL CORD, HEARPACK
  • Patented dual material design
  • FlexiFirm stem is easy to grasp, ensuring easy insertion into the ear canal
  • SoftFlanges creates comfortable seal in the ear canal for superior comfort and protection
  • Unique detachable nylon cord system adapts to virtually any application
  • Two sizes fine-tune fit for personal comfort and safety
  • Priced per pair, 100 pair per box, 10 boxes per case

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought