Motion
SMF-30W-P
SmartFit Corded Earplug - Corded, No, 25 dB, Orange Plug Color
Mi Item #04086977
MFR #SMF-30W-P
Price$2.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SmartFit Corded Earplug - Corded, No, 25 dB, Orange Plug Color
Mi Item #04086977
MFR #SMF-30W-P

Mfr description
SMF-30W-P WHITE COTTON CORD ATTACHED
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.60/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Attachment Type
    Corded
  • Band Color
    White
  • Cord Color
    White
  • Cord Material
    Cotton
  • Disposable
    No
  • Insertion Method
    Push-In Stem
  • Noise Reduction Rating Nrr
    25 dB
  • Package Quantity
    100
  • Plug Color
    Orange
  • Plug Material
    Vinyl
  • Plug Shape
    Flanged
  • Product Line
    SmartFit
  • Standards Met
    CSA Class AL
  • Style
    Reusable
  • UPC_NO
    033552013488
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)