Motion
SDT-30
SmartFit Corded Earplug - Corded, No, 25 dB, Blue Plug Color
Mi Item #04086983
MFR #SDT-30
Price$2.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SmartFit Corded Earplug - Corded, No, 25 dB, Blue Plug Color
Mi Item #04086983
MFR #SDT-30

Mfr description
SDT-30 METALIZED DETECTABLE, ATT CORD
  • Patented Conforming Material Technology™ (CMT) adds to the shape of the surrounding ear canal, returns to original shape when removed
  • Provides superior comfort and individual fit
  • Simplifies inventory control—a single product fits almost every wearer
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.93/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Attachment Type
    Corded
  • Band Color
    Blue
  • Cord Color
    Blue
  • Cord Material
    Polycord
  • Disposable
    No
  • Insertion Method
    Push-In Stem
  • Metal Detector Grade
    Metal-Detectable Plug
  • Noise Reduction Rating Nrr
    25 dB
  • Package Quantity
    100
  • Plug Color
    Blue
  • Plug Material
    Vinyl
  • Plug Shape
    Flanged
  • Product Line
    SmartFit
  • Standards Met
    ANSI S3.19-1974, CSA Class AL, 29 CFR 1910.95 - OSHA
  • Style
    Pre Molded
  • UPC_NO
    033552013624
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)