Specifications
Dimensions
- SizeUniversal
Details
- Attachment TypeCorded
- Band ColorBlue
- Cord MaterialPolycord
- Insertion MethodPush-In Stem
- Metal Detector GradeMetal-Detectable Plug
- Noise Reduction Rating Nrr25 dB
- Package Quantity100
- Plug ColorBlue
- Plug MaterialVinyl
- Plug ShapeFlanged
- Product LineSmartFit
- Standards Met29 CFR 1910.95 - OSHA, ANSI S3.19-1974, CSA Class AL
Overview
Mfr description
SMF-30BU NYLON CORD ATTACHED, POLYBAG