Motion
PERCAP
PerCap Banded Earplugs - Banded, 21 dB, Orange Plug Color
MI ITEM #04086987
MFR #PERCAP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PerCap Banded Earplugs - Banded, 21 dB, Orange Plug Color
MI ITEM #04086987
MFR #PERCAP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Attachment Type
    Banded
  • Band Color
    Black
  • Band Position
    Behind Neck, Over Head, Under Chin
  • Cord Material
    Plastic
  • Noise Reduction Rating Nrr
    21 dB
  • Plug Color
    Orange
  • Plug Material
    Polyurethane
  • Plug Shape
    Pod
  • Product Line
    PerCap
  • Standards Met
    ANSI S3.19-1974

Overview

Mfr description
PERCAP SEMI-AURAL, FOLDABLE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought