Motion
1013460
Leightning® Earmuff - Behind Neck, 22 dB Noise Reduction Rating, Black Cup Color
Mi Item #04087003
MFR #1013460
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leightning® Earmuff - Behind Neck, 22 dB Noise Reduction Rating, Black Cup Color
Mi Item #04087003
MFR #1013460

Mfr description
1013460 NECKBAND EARMUFF - WIRE
  • Robust steel construction withstands demanding use, especially in tough environments
  • Features patented Air Flow Control™ technology for optimal attenuation
  • Snap-in ear cushions make replacement quick and easy
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Band Position
    Behind Neck
  • Cup Color
    Black
  • Design Features
    Adjustable Headband
  • Headband Material
    Steel
  • High Visibility Color
    No
  • Noise Reduction Rating Nrr
    22 dB
  • Product Line
    L0
  • Standards Met
    ANSI S3.19-1974
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)