Motion
1013461
Leightning® Earmuff - Over Head, 23 dB Noise Reduction Rating, Black Cup Color
MI ITEM #04087005
MFR #1013461
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leightning® Earmuff - Over Head, 23 dB Noise Reduction Rating, Black Cup Color
MI ITEM #04087005
MFR #1013461

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Band Position
    Over Head
  • Cup Color
    Black
  • Design Features
    Fold-Up Earmuffs
  • Headband Material
    Steel
  • High Visibility Color
    No
  • Noise Reduction Rating Nrr
    23 dB
  • Product Line
    L0
  • Standards Met
    ANSI S3.19-1974

Overview

Mfr description
1013461 FOLDING EARMUFF - WIRE
  • Robust steel construction withstands demanding use, especially in tough environments
  • Features patented Air Flow Control™ technology for optimal attenuation
  • Snap-in ear cushions make replacement quick and easy
  • Multiple attenuation levels allow for targeted attenuation for a variety of applications
  • Convenient folding design for easy storage
  • Folding Earmuff Belt Case also available
  • L0F folds to less than 4" wide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought