Motion
1011991
Leightning® Earmuff - Hard Hat Mounted, 23 dB Noise Reduction Rating, Light Gray Cup Color
MI ITEM #04087007
MFR #1011991
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leightning® Earmuff - Hard Hat Mounted, 23 dB Noise Reduction Rating, Light Gray Cup Color
MI ITEM #04087007
MFR #1011991

Mfr description
1011991 CAP-MOUNTED EARMUFF
  • Robust steel construction withstands demanding use, especially in tough environments
  • Features patented Air Flow Control™ technology for optimal attenuation
  • Snap-in ear cushions make replacement quick and easy
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Band Position
    Hard Hat Mounted
  • Cup Color
    Light Gray
  • Noise Reduction Rating Nrr
    23 dB
  • Product Line
    L1
  • Standards Met
    ANSI S3.19-1974

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)