Motion
1013942
Leightning® Earmuff - Over Head, 27 dB Noise Reduction Rating, Bright Green Cup Color
Mi Item #04087024
MFR #1013942
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leightning® Earmuff - Over Head, 27 dB Noise Reduction Rating, Bright Green Cup Color
Mi Item #04087024
MFR #1013942

Mfr description
1013942 HI VIS EARMUFF
  • Bright green earcups provide high visibility and contrast
  • Exclusive reflective headband illuminates under light for increased visibility and safety
  • Ideal to wear at night, during the day, in low light and under inclement weather conditions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Band Position
    Over Head
  • Cup Color
    Bright Green
  • Design Features
    Fold-Up Earmuffs
  • Headband Material
    Steel
  • High Visibility Color
    High-Visibility
  • Noise Reduction Rating Nrr
    27 dB
  • Product Line
    L2
  • Standards Met
    ANSI S3.19-1974
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)