Motion
1010929
Thunder Earmuff - Over Head, 28 dB Noise Reduction Rating, Black/Green Cup Color
Mi Item #04087028
MFR #1010929
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thunder Earmuff - Over Head, 28 dB Noise Reduction Rating, Black/Green Cup Color
Mi Item #04087028
MFR #1010929

Mfr description
1010929 EAR MUFF ADJ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Band Position
    Over Head
  • Cup Color
    Black/Green
  • Cup Material
    Plastic
  • Design Features
    Dielectric
  • Headband Material
    Plastic
  • High Visibility Color
    No
  • Noise Reduction Rating Nrr
    28 dB
  • Product Line
    Thunder
  • Standards Met
    ANSI S3.19-1974
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)