Motion
1011142
Clarity Earmuff - Over Head, 20 dB Noise Reduction Rating, Blue Cup Color
Mi Item #04087056
MFR #1011142
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clarity Earmuff - Over Head, 20 dB Noise Reduction Rating, Blue Cup Color
Mi Item #04087056
MFR #1011142

Mfr description
1011142 HEADBAND EARMUFF - DIELECTRIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Band Position
    Over Head
  • Cup Color
    Blue
  • Cup Material
    Plastic
  • Design Features
    Adjustable Headband, Dielectric
  • Headband Material
    Plastic
  • High Visibility Color
    No
  • Noise Reduction Rating Nrr
    20 dB
  • Product Line
    Clarity
  • Standards Met
    ANSI S3.19-1974
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)