Specifications
Details
- Band PositionOver Head
- Cup ColorBlue
- Cup MaterialPlastic
- Design FeaturesAdjustable Headband, Dielectric
- Headband MaterialPlastic
- High Visibility ColorNo
- Manufacturer Upc Number033552011606
- Noise Reduction Rating Nrr23 dB
- Product LineClarity C3
- Standards MetANSI S3.19-1974
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)