Motion
R-01526
Impact Sport Earmuff - Over Head, 22 dB Noise Reduction Rating, Beige Cup Color
MI ITEM #04087068
MFR #R-01526
Price$110.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Sport Earmuff - Over Head, 22 dB Noise Reduction Rating, Beige Cup Color
MI ITEM #04087068
MFR #R-01526

Mfr description
R-01526 IMPACT SPORT ELECTRONIC EARMUFF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$110.55/each

Specifications

Details

  • Band Position
    Over Head
  • Cup Color
    Beige
  • Design Features
    Fold-Up Earmuffs
  • Headband Material
    Leather
  • Noise Reduction Rating Nrr
    22 dB
  • Standards Met
    ANSI S3.19-1974
  • UPC_NO
    033552015260

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)