Motion
1010632
Impact® Earmuff - Hard Hat Mounted, 21 dB Noise Reduction Rating, Yellow Cup Color
Mi Item #04087072
MFR #1010632
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact® Earmuff - Hard Hat Mounted, 21 dB Noise Reduction Rating, Yellow Cup Color
Mi Item #04087072
MFR #1010632

Mfr description
1010632 CAP-MOUNTED EARMUFF
  • Amplifies ambient sound to safe 82 dB – response technology reverts to passivehearing protector when noise reaches 82 dB
  • Sound amplification allows wearers to hear important communication – alarms/warningsignals, co-workers’ voices
  • Directionally placed stereo microphones amplify and enhance sound for morenatural hearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Band Position
    Hard Hat Mounted
  • Cup Color
    Yellow
  • Cup Material
    Plastic
  • High Visibility Color
    No
  • Noise Reduction Rating Nrr
    21 dB
  • Product Line
    Impact®
  • Standards Met
    ANSI S3.19-1974
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)