Motion
R-01520
SMART FIT CORDED MULTIPLE-USE EAR P
MI ITEM #04087201
MFR #R-01520
Price$8.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMART FIT CORDED MULTIPLE-USE EAR P
MI ITEM #04087201
MFR #R-01520

Mfr description
R-01520 SMART FIT EAR PLUGS
  • A revolution in personal fit, made with Conforming Material Technology™
  • Advanced material uses body heat to adapt to the shape of an individual ear canal
  • Fits most ear canals and delivers superior comfort
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.38/each

Specifications

Details

  • Attachment Type
    Corded
  • Cord Color
    Blue
  • Noise Reduction Rating Nrr
    25 dB
  • Plug Color
    Orange
  • Product Line
    SmartFit®
  • UPC_NO
    033552015208

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)