Overview
Mfr description
R-01521 EAR PLUGS
- Firm stem and tapered shape designed for proper insertion
- Soft flange design creates a better seal in the ear canal
- Corded
- Convenient carrying case
- Noise Reduction Rating (NRR) 27
Specifications
- Attachment TypeCorded
- Noise Reduction Rating Nrr27 dB
- Plug ColorBlue
- Product LineAirSoft®
- Cord ColorRed
- UPC_NO033552015215
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data