Motion
R-33133
SUPER LEIGHT PRE-SHAPED SINGLE-USE
Mi Item #04087218
MFR #R-33133
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SUPER LEIGHT PRE-SHAPED SINGLE-USE
Mi Item #04087218
MFR #R-33133

Mfr description
R-33133 EAR PLUGS
  • Highest noise reduction rating of any single-use earplugs
  • Bell shape matches contours of your inner ear to ensure maximum noise reduction and resist tendency to back out of ear canal
  • Smooth, soil-resistant closed-cell foam skin helps prevent dirt build-up
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Attachment Type
    Uncorded
  • Noise Reduction Rating Nrr
    33 dB
  • Package Quantity
    100
  • Plug Color
    Orange
  • Plug Material
    Polyurethane
  • Plug Shape
    Bell
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)