Specifications
Details
- Attachment TypeCorded
- Cord ColorBlue
- Noise Reduction Rating Nrr33 dB
- Package Quantity50
- Plug ColorOrange
- Plug MaterialPolyurethane
- Plug ShapeBell
Overview
Mfr description
R-33333 EAR PLUGS
- Highest noise reduction rating of any single-use earplugs
- Bell shape matches contours of your inner ear to ensure maximum noise reduction and resist tendency to back out of ear canal
- Smooth, soil-resistant closed-cell foam skin helps prevent dirt build-up
- Polyurethane foam enhances comfort, especially for long-term wear; cored for easy storage around neck; 50 pairs of earplugs per pack
- Noise Reduction Rating: 33
- Color: Orange Plug, Blue Cord
- Size: One Size Fits Most